Distribution Block, Eriflex, UDF 500 A

Item #: 0853311

Cat #: UDF-500A

UPC: 782856594246

$ 82.84 EA
Company wide:
2 in stock
Documents & Guides
Flexibar Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: 15 - 24 mm Flexibar, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 500 Amps per Pole, IP20, DIN Rail Mount.

Overview

Flexibar Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: 15 - 24 mm Flexibar, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 500 Amps per Pole, IP20, DIN Rail Mount.

Directly connect nVent ERIFLEX Flexibar on line side Tinned copper block allows for copper or aluminum conductor connections Screw retaining cover is hinged and removable Design allows for visual inspection of conductor and confirmation of connection Modular snap-together blocks for building multi-pole power blocks Easily clips onto DIN rail or mounts to panel with screws 95% fill ratio Halogen free

Also known as: 782856594246, UDF-500A, EFX569060

Features & Benefits

  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • 95% fill ratio
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Color: Blue
Mounting: DIN Rail
Amps: 500
Allowable Gauge Range: 8 - 1
Color: Blue
Amps: 500
Mounting: DIN Rail
Allowable Gauge Range: 8 - 1