STEPLIGHT 5" SQUARE 5W COOL WH

Item #: 0853281

Cat #: SLED5W

UPC: 019813019888

$ 187.42 EA
Company wide:
0 in stock
Documents & Guides
STEPLIGHT 5 Inch SQUARE 5W COOL LED WHITE

Overview

STEPLIGHT 5 Inch SQUARE 5W COOL LED WHITE
Also known as: 019813019888, SLED5W, RABSLED5W

Specifications

Wattage: 5
Type: Landscape
Color: White
Light Technology: LED
Wattage: 5
Color: White
Type: Landscape
Light Technology: LED