Dual Voltage Transformer

Item #: 0853268
Cat #: T2885D230V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
T2885D Dual Voltage Open Frame Transformer, Power for Electronic Power Supplies and Equipment (Security, Access Control and Surveillance Devices. Input: 115VAC 50/60 Hz @ 1 amp or 220VAC 50/60 Hz, 0.5 amp. Output: 28VAC/100VA (3.5 amp) supply current. Electrical: Operating temperature: -20° C to 49° C ambient. 50.16BTU/Hr. System AC input VA requirement: 115VAC: 115VA. 220VAC: 110VA.

Overview

T2885D Dual Voltage Open Frame Transformer, Power for Electronic Power Supplies and Equipment (Security, Access Control and Surveillance Devices. Input: 115VAC 50/60 Hz @ 1 amp or 220VAC 50/60 Hz, 0.5 amp. Output: 28VAC/100VA (3.5 amp) supply current. Electrical: Operating temperature: -20° C to 49° C ambient. 50.16BTU/Hr. System AC input VA requirement: 115VAC: 115VA. 220VAC: 110VA.
Also known as: T2885D230V, ALXT2885D230V

Specifications

Type: Power Supply
Phase: 1
Amps: 0.500
Volts AC Primary: 115, 120
Volts AC Secondary: 28
Type: Power Supply
Amps: 0.500
Volts AC Secondary: 28
Phase: 1
Volts AC Primary: 115, 120

Customer Reviews

No reviews for this product
(0)