NEMA 1 Screw Cover Wireway, 6" x 4" x 18" L, No KOs, Steel, Gray

Item #: 0853262

Cat #: 6418 G NK

UPC: 782051461800

$ 111.01 EA
Company wide:
0 in stock
Documents & Guides
Wireway Straight Section, NEMA 1, Steel, 6 Inch High x 4 Inch Wide x 18 Inch Long, Thru holes, No knockouts, Screw Cover, Plated screws, ANSI 61 Gray, 16 Gauge- Steel

Overview

Wireway Straight Section, NEMA 1, Steel, 6 Inch High x 4 Inch Wide x 18 Inch Long, Thru holes, No knockouts, Screw Cover, Plated screws, ANSI 61 Gray, 16 Gauge- Steel

NEMA 1 hinge cover wireway is Underwriters Laboratories Listed and is designed for use in housing electrical wiring. It provides a degree of protection against limited amounts of falling dirt. Fittings can be opened on any side to permit the laying in of entire runs of wiring.

Also known as: 782051461800, 6418 G NK, CIR6418GNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 4 in
Material: Steel
Length: 18 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 4 in
Length: 18 in
Color: Gray
Material: Steel
Width: 6 in