Centrifugal Inline Fan, 4"

Item #: 0853247

Cat #: FG4

UPC: 650737480400

Company wide:
0 in stock
Documents & Guides
Centrifugal Inline Fan, 4 Inches, 135 CFM

Overview

Centrifugal Inline Fan, 4 Inches, 135 CFM
Also known as: 650737480400, FG4, FNTFG4

Specifications

CFM: 135
Diameter: 4 in
Material: Aluminum
CFM: 135
Material: Aluminum
Diameter: 4 in