Tamper Resistant Receptacle, 15A, 125V, Hot

Item #: 0853238

Cat #: SCRS-15-TR-HT

UPC: 027557618373

Company wide:
0 in stock
Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Hot, Designer Style, Satin Wall Plate Finish, 60 Hz

Overview

Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Hot, Designer Style, Satin Wall Plate Finish, 60 Hz

Claro, Satin, Tamper-resistant receptacle, 125V/15A in hot

Also known as: 027557618373, SCRS-15-TR-HT, LUTSCRS15TRHT

Specifications

Mounting: Insert
Type: GFCI Receptacles
Amps: 15
Color: Hot
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Type: GFCI Receptacles
Color: Hot