15 Amp Decorator Switch, Palladium

Item #: 0853229

Cat #: SC-4PS-PD

UPC: 027557266178

Call for price
Company wide:
0 in stock
Documents & Guides
Decorator Rocker Switch, 15 Amp, 120/277 Volt, 4-Way AC Quiet Switch, Residential Grade, Grounding, Side Wired, Palladium.

Overview

Decorator Rocker Switch, 15 Amp, 120/277 Volt, 4-Way AC Quiet Switch, Residential Grade, Grounding, Side Wired, Palladium.

Claro Switch, Satin Finish, 4-way, 120V/15A in palladium

Also known as: 027557266178, SC-4PS-PD, LUTSC4PSPD

Specifications

Type: Grounding, Residential Grade, 4-Way, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 15
Color: Palladium
Mounting: Screwless
Family / Style: Diva
Type: Grounding, Residential Grade, 4-Way, Rocker Switch, Decorator
Amps: 15
Mounting: Screwless
Volts AC: 120, 277
Color: Palladium
Family / Style: Diva