FILTER FOR USE W/ LPK88

Item #: 0853228

Cat #: FLT88

UPC: 782051476200

$ 147.93 EA
Company wide:
0 in stock
Documents & Guides
Filter For Use w/ LPK88

Overview

Filter For Use w/ LPK88
Also known as: 782051476200, FLT88, CIRFLT88

Specifications

Height: 9.390 in
Width: 8.250 in
Material: Aluminum
Height: 9.390 in
Material: Aluminum
Width: 8.250 in