Brady 78149 Striped Anti-Skid Tape

Item #: 0853181

Cat #: 78149

UPC: 754473781491

$ 39.11 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Made Of Rugged B-916 Adhesive-Backed Polyester Tape Coated With Thousands Of Particles Of Durable Aluminum Oxide Grit. Tape Bonds Permanently To Clean, Dry Floors And Withstands Grease And Oil. Perfect For Indoor Or Outdoor Use. Standardroll Length: 6

Overview

Made Of Rugged B-916 Adhesive-Backed Polyester Tape Coated With Thousands Of Particles Of Durable Aluminum Oxide Grit. Tape Bonds Permanently To Clean, Dry Floors And Withstands Grease And Oil. Perfect For Indoor Or Outdoor Use. Standardroll Length: 6

Grit-Coated Polyester Tape (B-916) From Brady® Is Specifically Formulated To Provide Traction On Steps, Slick Floors And Egress Pathways.

Also known as: 754473781491, 78149, BRA78149

Specifications

Material: Polyester
Color: Black/Yellow
Standards: California Proposition 65
Material: Polyester
Standards: California Proposition 65
Color: Black/Yellow