Fuse Holders

Item #: 0853172

Cat #: 6R60A3B

UPC: 784337111102

Company wide:
0 in stock
Documents & Guides
Class R Reinforced Fuse Holder

Overview

Class R Reinforced Fuse Holder
Also known as: 784337111102, 6R60A3B, MRT6R60A3B

Specifications

Material: Phenolic
Poles: 3
Mounting: Surface
Class: R
Volts AC: 600
Amps: 60
Allowable Gauge Range: 14 - 2
Interrupt Rating AC: 200 kA
Family / Style: 6R
Material: Phenolic
Mounting: Surface
Volts AC: 600
Allowable Gauge Range: 14 - 2
Family / Style: 6R
Poles: 3
Class: R
Amps: 60
Interrupt Rating AC: 200 kA