660W Push Thru Medium Base Socket, Brite Gilt

Item #: 0853152

Cat #: 90-418

UPC: 045923904189

Company wide:
0 in stock
Documents & Guides
On-Off Push Thru Socket With Side Outlet; For SPT-2; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V

Overview

On-Off Push Thru Socket With Side Outlet; For SPT-2; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V
Also known as: 045923904189, 90-418, SAT90418

Specifications

Wattage: 660
Volts AC: 250
Material: Aluminum
Wattage: 660
Material: Aluminum
Volts AC: 250