Pin Terminal, Nylon Insulated, 22 - 18 AWG, Red, Copper/Tin

Item #: 0853093

Cat #: RA147PT

UPC: 786210033914

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Nylon Insulated, Wire Range: 22 - 18 AWG, Color: Red, Material/Finish: Copper/Tin

Overview

Pin Terminal, Nylon Insulated, Wire Range: 22 - 18 AWG, Color: Red, Material/Finish: Copper/Tin
Also known as: 786210033914, RA147PT, THBRA147PT

Specifications

Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Copper, Nylon