Nylon Insulated Pin Terminal, 12 - 10 AWG, Color Yellow, Copper

Item #: 0853092

Cat #: RC155PT

UPC: 786210921853

$ 1.96 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Pin Terminal, Length 1.04 Inches, Pin Length .390 Inches, Diameter .106 Inches, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack

Overview

Nylon Insulated Pin Terminal, Length 1.04 Inches, Pin Length .390 Inches, Diameter .106 Inches, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack

Provides an easy and effective way to terminate stranded wire into European/metric-style terminal blocks.

Also known as: 786210921853, RC155PT, THBRC155PT

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow