Vertical Snap In 16 Ga

Item #: 0853033
Cat #: 26725-406
UPC: 078477110355
Call for price
Company wide:
0 in stock
Documents & Guides
Gx24q-6 Base, 75w-600v, Vertical Snap In For 16ga. Panel, For 70w Lamp, Body Marked With Red Ink

Overview

Gx24q-6 Base, 75w-600v, Vertical Snap In For 16ga. Panel, For 70w Lamp, Body Marked With Red Ink
GX24Q-6 Base, 75W-600V, Vertical snap in for 16Ga. panel, for 70W lamp, Body marked with red ink
Also known as: 078477110355, 26725-406, LEV26725406

Specifications

Wattage: 75
Material: Thermoplastic
Color: White
Wattage: 75
Color: White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)