
$ 282.65 EA
Company wide:
0
in stock
Documents & Guides
Code Master 2 Reflector, Power Rating: 50 - 400 WTT, Material: Fiberglass Reinforced Polyester, Shape: Deep Dome, Dimensions: 20.3 IN Length X 20.3 IN Width X 7 IN Height, For Code Master 2 HID Factory Sealed Luminaires
Overview
Code Master 2 Reflector, Power Rating: 50 - 400 WTT, Material: Fiberglass Reinforced Polyester, Shape: Deep Dome, Dimensions: 20.3 IN Length X 20.3 IN Width X 7 IN Height, For Code Master 2 HID Factory Sealed Luminaires
Also known as: 781381475815, CMR4DD, APPCMR4DD
Specifications
| Type: | Reflector |
| Type: | Reflector |