Eaton E50 NEMA heavy duty plug-in limit switch

Item #: 0852953

Cat #: E50SBN6P

UPC: 782113728827

$ 793.51 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,8 Ft. ( 2.5m ) Cable,10A at 240Vac,1A at 125Vdc,SOOW-A,2NO-2NC,96Foot,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,Neon ( 120 Vac ),10A,1A,-29¦ to 221¦F (-34¦ to 105¦C)

Overview

Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,8 Ft. ( 2.5m ) Cable,10A at 240Vac,1A at 125Vdc,SOOW-A,2NO-2NC,96Foot,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,Neon ( 120 Vac ),10A,1A,-29¦ to 221¦F (-34¦ to 105¦C)

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113728827, E50SBN6P, CUTE50SBN6P

Specifications

IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4