Scotchcast Potting Kit, For Use in Protecting Terminations

Item #: 0852931

Cat #: 2136

UPC: 051128591901

$ 94.27 EA
Company wide:
70 in stock
Documents & Guides
Resin, Potting Kit. Resin is a Potting Compound for Swimming Pools, Underwater Lighting Fixtures. Kit Includes: 1 Package of Potting Compound, 1 Cleaning Pad, 1 Applicator Stick and 1 Pair of Gloves.

Overview

Resin, Potting Kit. Resin is a Potting Compound for Swimming Pools, Underwater Lighting Fixtures. Kit Includes: 1 Package of Potting Compound, 1 Cleaning Pad, 1 Applicator Stick and 1 Pair of Gloves.

3M™ Scotchcast™ Potting Kit 2136 includes all the accessories to encapsulate an 8 AWG ground connection in an underwater wet-niche fixture. The kit gets rid of corrosion and possible deteriorating effects of fresh swimming pool or fountain water, as well as sunlight on ground connections. It comes with a 2-part, liquid-type resin that helps in encapsulating the dripping ground connections. 3M™ Scotchcast™ Potting Kit 2136 includes black potting compound that helps in adhering copper, copper alloy and stainless steel materials. The multi-purpose moisture sealing resin ensure curing at room temperature and is designed to resist dripping or sagging. It takes totally 4 hours to cure the encapsulated connections. UL Listed and RoHS 2011/65/EU Compliant‎.

Also known as: 051128591901, 2136, MMM2136, potting kit

Specifications

Material: Polyurethane
Color: Black
Material: Polyurethane
Color: Black