1
more

Copper Lug, Offset Tongue, 14 - 6 AWG, # 10 Stud
Item #: 0852925
Cat #: 35301
UPC: 786210353012
$ 9.71 EA
Company wide:
0
in stock
Documents & Guides
Copper Lug, Offset Tongue, 14 - 6 AWG, # 10 Stud
Overview
Copper Lug, Offset Tongue, 14 - 6 AWG, # 10 Stud
ABB's copper mechanical connectors are easily installed with key wrench, and include a convenient peephole that permits easy inspection.
Also known as: 786210353012, 35301, THB35301
Specifications
| Material: | Copper |
| Stud Size: | #10 |
| Material: | Copper |
| Stud Size: | #10 |