LFLOOD 13W WARM BULLET W/ HOOD SAD BL

Item #: 0852900

Cat #: HBLED13YB

UPC: 019813018720

$ 497.84 EA
Company wide:
0 in stock
Documents & Guides
LFLOOD 13W WARM LED BULLET WITH HOOD AND LENS BLACK

Overview

LFLOOD 13W WARM LED BULLET WITH HOOD AND LENS BLACK
Also known as: 019813018720, HBLED13YB, RABHBLED13YB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 1732
Color Temperature: 3000 (Warm White)
Mounting: Box
Light Technology: LED
Wattage: 13
Color: Black
Lumens: 1732