9 Amp, IEC Starter, 240V Coil

Item #: 0852819

Cat #: XTAE009B10B010

UPC: 782116837502

$ 210.87 EA
Company wide:
0 in stock
Documents & Guides
9 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size B, Thermal Overload Relay 6 - 10 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil

Overview

9 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size B, Thermal Overload Relay 6 - 10 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil
Also known as: 782116837502, XTAE009B10B010, CUTXTAE009B10B010

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Volts AC Control: 240
Volts AC: 600
Amps: 9
Type: Reversing, Starter, IEC
Volts AC Control: 240
Amps: 9
Poles: 3
Volts AC: 600