Cable Tie Mount, .32" (8.1mm)W, #6 Screw

Item #: 0852793

Cat #: TM1S6-C

UPC: 074983581603

$ 0.30 EA
Company wide:
700 in stock
The cable tie mount in natural color is applied with a #6 (M3) screw and is 0.32" (8.1 mm) wide, nylon 6.6

Overview

The cable tie mount in natural color is applied with a #6 (M3) screw and is 0.32" (8.1 mm) wide, nylon 6.6

Panduit TM1S6-C Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #6 (M3) screw. For indoor use and are suitable for miniature, intermediate and standard cross-section cable ties. Made of Nylon 6.6. They are 0.32" (8.1 mm) wide, are natural in color and come in packages of 100.

Also known as: 074983581603, TM1S6-C, PDTTM1S6C, saddle back

Specifications

Color: Natural
Material: Nylon
Mounting: # 6 Screw
Color: Natural
Mounting: # 6 Screw
Material: Nylon