General-Purpose Encapsulated Transformer

Item #: 0852769

Cat #: S40N14S03CE

UPC: 786680020292

$ 3804.38 EA
Company wide:
0 in stock
Documents & Guides
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 190/200/208/220 x 380/400/416/440v, taps: none, sv: 110/220v, 115¦c, 3 kva, al windings, frame: 177, indoor-outdoor.

Overview

Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 190/200/208/220 x 380/400/416/440v, taps: none, sv: 110/220v, 115¦c, 3 kva, al windings, frame: 177, indoor-outdoor.

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680020292, S40N14S03CE, CUTS40N14S03CE

Specifications

IP/NEMA Rating: NEMA 3R
Volt Amps: 3kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Volt Amps: 3kVA
Primary Voltage: 190/200/208/220, 380/400/416/440