Meter Pack, 200A, 2 Socket, 400A Bus, 1PH, Ringless, 120/240VAC

Item #: 0852707

Cat #: 1MP2204RRL

UPC: 786849052522

$ 2253.85 EA
Company wide:
0 in stock
Documents & Guides
Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 200 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 200 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's self-contained Meter Packs allow for simple and quick indoor or outdoor installation and meter assembly. Their multi-tenant metering results in significant cost savings since users don’t need to purchase additional equipment to complete individual tasks. The lockable, raintight main tenant breaker cover secures against unauthorized operation, and its high impact plastic resists wear, rust, and corrosion. Eaton’s Meter Pack is utility approved by major power companies, UL listed, suitable as service equipment, and in compliance with the service and electrical requirements of EUSERC and CECHA.

Also known as: 786849052522, 1MP2204RRL, CUT1MP2204RRL

Specifications

Amps: 200, 400
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 400
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Sockets: 2
Jaws: 4