Wire Connector, Non-Wing, 18 - 8 AWG, Red, 100/Box

Item #: 0852675

Cat #: 335P

UPC: 067396003350

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
Wire Connector, Non-Wing, 18 - 8 AWG, Red, 100/Box

Overview

Wire Connector, Non-Wing, 18 - 8 AWG, Red, 100/Box
Also known as: 067396003350, 335P, THB335P

Specifications

Color: Red, Black
Material: Polypropylene
Color: Red, Black
Material: Polypropylene