FH 1 Pole Class R Fuse Block

Item #: 0852651

Cat #: LFR60100-1CID

UPC: 079458181463

$ 177.01 EA
Company wide:
0 in stock
Documents & Guides
100A, 600V, Fuse Holder 1 Pole Class R Fuse Block

Overview

100A, 600V, Fuse Holder 1 Pole Class R Fuse Block

The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181463, LFR60100-1CID, LFULFR601001CID

Specifications

Type: Fuse Block
Mounting: Box Lug
Poles: 1
Class: R
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Type: Fuse Block
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Box Lug
Class: R
Amps: 60