Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0852633

Cat #: HFD1060

UPC: 786679175323

$ 589.21 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,1-pole, 60 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,1-pole, 60 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679175323, HFD1060, CUTHFD1060

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Amps: 60
Volts AC: 277
Poles: 1
Interrupt Rating AC: 65 kA