25wat 130v G8 1500hr T-4

Item #: 0852595

Cat #: GOSJCD130V25WG8

UPC: 031293003157

Company wide:
0 in stock
Documents & Guides
Features: Cc-6v Filament, Application: General, Designation: T-4, Wattage: 25wat, Voltage Rating: 130v, Lumens: 170lm, Color Temperature: 2550k, Size: 0.52 Diax 1.44in, Base: G8, Average Life: 1500hr, Color: Clear

Overview

Features: Cc-6v Filament, Application: General, Designation: T-4, Wattage: 25wat, Voltage Rating: 130v, Lumens: 170lm, Color Temperature: 2550k, Size: 0.52 Diax 1.44in, Base: G8, Average Life: 1500hr, Color: Clear
Also known as: 031293003157, GOSJCD130V25WG8, EIKJCD130V25WG8

Specifications

No Specifications Available