Type 400a Copper Pressure Terminal (2 Pole Kit)

Item #: 0852565

Cat #: 2T400K

UPC: 786679410400

$ 137.77 EA
Company wide:
0 in stock
Documents & Guides
Type 400a Copper Pressure Terminal (2 Pole Kit)

Overview

Type 400a Copper Pressure Terminal (2 Pole Kit)
Also known as: 786679410400, 2T400K, CUT2T400K

Specifications

Poles: 2
Amps: 400
Poles: 2
Amps: 400