WHITE/BLUE NO-12

Item #: 0852542

Cat #: M512ST02

UPC:

Company wide:
0 in stock
Documents & Guides
WHITE/BLUE NO-12

Overview

WHITE/BLUE NO-12

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M512ST02, OMNM512ST02

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: White
Conductors: 1