Contactor 3 Pole, 50 Amp

Item #: 0852504

Cat #: XTCE050DS1TD

UPC: 786685365206

$ 366.72 EA
Company wide:
0 in stock
Documents & Guides
Contactor 3 Pole Fvnr 50a Frame D 24-27vdc Coil W/no-nc Side Aux

Overview

Contactor 3 Pole Fvnr 50a Frame D 24-27vdc Coil W/no-nc Side Aux
Also known as: 786685365206, XTCE050DS1TD, CUTXTCE050DS1TD

Specifications

Type: Contactor, IEC, Non-Reversing
Type: Contactor, IEC, Non-Reversing