100A PLG 3P4W AT 480VAC SC

Item #: 0852503

Cat #: 3338-72

UPC: 708917186465

$ 4218.77 EA
Company wide:
0 in stock
Documents & Guides
100A PLG 3P4W AT 480VAC SC

Overview

100A PLG 3P4W AT 480VAC SC
Also known as: 708917186465, 3338-72, THB333872

Specifications

Poles: 3
Poles: 3