Pin & Sleeve Plug, 60A, 480V, 3P4W

Item #: 0852452

Cat #: 3328-78

UPC: 708917177395

$ 3522.53 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Plug, 60 Amps, 480 Volts, 3-Pole 4-Wire

Overview

Pin & Sleeve Plug, 60 Amps, 480 Volts, 3-Pole 4-Wire
Also known as: 708917177395, 3328-78, THB332878

Specifications

Volts AC: 480
Amps: 60
Volts AC: 480
Amps: 60