1
more

Nema Freedom Series Non-reversing Contactor
Item #: 0852390
Cat #: CN15BN2T1B
UPC: 782113909929
$ 933.02 EA
Company wide:
0
in stock
Documents & Guides
Nema Freedom Series Non-reversing Contactor, 1 Hp At 115v, 2 Hp At 230,208v, 3 Hp At 240v, 5 Hp At 480,600v Maximum Horsepower, 120v Coil Voltage, 18a, Two-pole, Size 0
Overview
Nema Freedom Series Non-reversing Contactor, 1 Hp At 115v, 2 Hp At 230,208v, 3 Hp At 240v, 5 Hp At 480,600v Maximum Horsepower, 120v Coil Voltage, 18a, Two-pole, Size 0
Also known as: 782113909929, CN15BN2T1B, CUTCN15BN2T1B
Specifications
| Volts AC Control: | 120 |
| Horsepower: | 1, 5, 3, 2 |
| Family / Style: | Freedom |
| Poles: | 2 |
| Size: | 0 |
| Amps: | 18 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Volts AC Control: | 120 |
| Family / Style: | Freedom |
| Size: | 0 |
| Mounting: | Surface |
| Horsepower: | 1, 5, 3, 2 |
| Poles: | 2 |
| Amps: | 18 |
| Volts AC: | 600 |