30A,CON,4P4W,AT,480VAC

Item #: 0852282

Cat #: 3218W

UPC: 708917153597

$ 4029.48 EA
Company wide:
0 in stock
Documents & Guides
THB 3218W 30A CON 4P4W AT 480

Overview

THB 3218W 30A CON 4P4W AT 480
Also known as: 708917153597, 3218W, THB3218W

Specifications

No Specifications Available