1
more

Irrig P Panel - 30a Hmcp NEMA 3r Sz 1 460vac Coil
Item #: 0852276
Cat #: ECP5512CAE-R63/C
UPC: 786685465791
$ 1399.68 EA
Company wide:
14
in stock
Documents & Guides
Irrig P Panel - 30a Hmcp NEMA 3r Sz 1 460vac Coil
Overview
Irrig P Panel - 30a Hmcp NEMA 3r Sz 1 460vac Coil
Eaton’s irrigation pump controllers are combination starters designed to meet the requirements of the agricultural industry. The enclosure is UL Type 3R rated to provide weathertight protection and is available in two sizes. Irrigation application specific accessories and modifications are available to fit the customer’s requirements.
Also known as: 786685465791, ECP5512CAE-R63/C, CUTECP5512CAER63C
Specifications
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 10 |
| Size: | 1 |
| Mounting: | Surface |
| Amps: | 30 |
| Material: | Steel |
| Volts AC: | 460 |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC Control: | 460 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Size: | 1 |
| Amps: | 30 |
| Volts AC: | 460 |
| Volts AC Control: | 460 |
| Phase: | 3 |
| Horsepower: | 10 |
| Mounting: | Surface |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |