Exhaust Fan, Quite, 150 CFM @ 0.9 Sones

Item #: 0852172

Cat #: AK150LS

UPC: 083162215024

Company wide:
0 in stock
Documents & Guides
The ENERGY STAR« Qualified Quiet Zone Exhaust Fan provides 150 CFM of cost effective and energy efficient ventilation at 0.8 Sones. It features a 6" round duct connector with spring loaded aluminum damper protects against back drafts to ensure quiet operation. It installs easily using the adjustable hanging brackets and the side access panel allows the fan to be wired without removing the interior components. Listed for installation over a tub or shower on a GFCI circuit.

Overview

The ENERGY STAR« Qualified Quiet Zone Exhaust Fan provides 150 CFM of cost effective and energy efficient ventilation at 0.8 Sones. It features a 6" round duct connector with spring loaded aluminum damper protects against back drafts to ensure quiet operation. It installs easily using the adjustable hanging brackets and the side access panel allows the fan to be wired without removing the interior components. Listed for installation over a tub or shower on a GFCI circuit.

Air King’s ENERGY STAR® certified deluxe quiet exhaust fans provide quiet sound levels at higher ventilation levels for larger areas in the home or for light commercial applications. The energy efficient motor is suitable for continuous operation and can be used to comply with ASHRAE 62.2 standards. The unit easily installs using the included adjustable hanging brackets and the 6 inch round metal duct connector with gasketed damper protects against backdrafts and seals the duct better than any other damper on the market today. The white, low profile plastic grill is unobtrusive and complements almost all decors. A side access panel allows you to wire the fan from inside or outside the housing. The exhaust fans are UL listed for installation over a tub or shower on a GFCI circuit and are HVI Certified.

Also known as: 083162215024, AK150LS, AKGAK150LS

Specifications

CFM: 150
Diameter: 6 in
Sones: 0.900
CFM: 150
Sones: 0.900
Diameter: 6 in