Eaton SPD series surge protection device

Item #: 0852165

Cat #: SPD100208Y2K

UPC: 786685327341

$ 1607.61 EA
Company wide:
2 in stock
Surge Protection Device, SPD series, 100 kAIC, 120/208V wye (4W+G), Standard feature package, NEMA 1 enclosure, External side mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage

Overview

Surge Protection Device, SPD series, 100 kAIC, 120/208V wye (4W+G), Standard feature package, NEMA 1 enclosure, External side mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage

EatonÆs SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.

Also known as: 786685327341, SPD100208Y2K, CUTSPD100208Y2K

Specifications

Type: SPD
Type: SPD