Jelly Jar, Outdoor, Incandescent, 100W

Item #: 0852122
Cat #: VW100ML M6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Jelly Jar, Outdoor, Incandescent, 100W, 120V, Gray, Wall Mount, Lamp Included.

Overview

Jelly Jar, Outdoor, Incandescent, 100W, 120V, Gray, Wall Mount, Lamp Included.
Also known as: VW100ML M6, LITVW100MLM6

Specifications

Wattage: 100
Volts AC: 120
Color: Gray
Mounting: Wall
Material: Aluminum
Wattage: 100
Color: Gray
Material: Aluminum
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)