Box Mounting Bracket, 16 IN Stud Spacing, Surface Mount, Steel, Pre

Item #: 0852095

Cat #: BB8-16

UPC: 781011028985

$ 19.06 EA
Company wide:
0 in stock
Documents & Guides
Box Mounting Bracket, 16 IN Stud Spacing, Surface Mount, Steel, Pre-Galvanized

Overview

Box Mounting Bracket, 16 IN Stud Spacing, Surface Mount, Steel, Pre-Galvanized

B-Line has long been a leading manufacturer of support systems and electrical enclosures for the mechanical, electrical and telecommunications industries. Our spring steel fastener line includes a wide range of quality fastening systems for electrical, mechanical and telecommunication applications. Our spring steel fasteners include products for attachment to metal studs, steel beams, acoustical tee, drywall purlins and channel.

Also known as: 781011028985, BB8-16, BLIBB816

Specifications

Material: Steel
Diameter: 4 11/16 in, 4 in
Length: 16 in
Material: Steel
Length: 16 in
Diameter: 4 11/16 in, 4 in