Disconnect Switch, 600A, 600VDC, 1P, Non-Fusible, NEMA 3R

Item #: 0852078

Cat #: DH166URKN

UPC: 786685384412

$ 7023.76 EA
Company wide:
0 in stock
600 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor

Overview

600 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor
Also known as: 786685384412, DH166URKN, CUTDH166URKN

Specifications

Amps: 600
Volts DC: 600
Mounting: Surface
Poles: 1
IP/NEMA Rating: NEMA 3R
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Poles: 1