C-h Lgh3500fag Lgh 3 Pole 500 Amp F

Item #: 0851972

Cat #: LGH3500FAG

UPC: 782116142774

$ 9865.63 EA
Company wide:
0 in stock
Lgh 3 Pole 500 Amp Fixed Thermal Adjustable Mag Breaker

Overview

Lgh 3 Pole 500 Amp Fixed Thermal Adjustable Mag Breaker

Eaton Series G molded case circuit breaker, LG-frame, LG, Fixed thermal, adjustable magnetic trip, Three-pole, 500A, 600 Vac, 100 kAIC at 240 Vac, 70

Also known as: 782116142774, LGH3500FAG, CUTLGH3500FAG

Specifications

Poles: 3
Amps: 500
Poles: 3
Amps: 500