Liquid Tight Connector, Straight, 1/2", PVC Coated Steel

Item #: 0851957

Cat #: PV0500LT50

UPC: 847656070984

$ 124.50 EA
Company wide:
122 in stock
Documents & Guides
Liquidtight Connector, Straight Angle, Size: 1/2 inch, Material: PVC Coated Steel.

Overview

Liquidtight Connector, Straight Angle, Size: 1/2 inch, Material: PVC Coated Steel.

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656070984, PV0500LT50, CLBPV0500LT50

Specifications

Diameter: 1/2 in
Material: PVC Coated Steel
Diameter: 1/2 in
Material: PVC Coated Steel