Weatherproof Box, 2 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast, White

Item #: 0851951

Cat #: 5337-1

UPC: 050169533710

$ 27.73 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 2-Gang, Depth: 2 Inch, (5) 1/2 Inch Hubs, Cubic Inches: 31, Die Cast, Includes: Closure Plugs, Ground Screw, & Mounting Lugs.

Overview

Weatherproof Outlet Box, 2-Gang, Depth: 2 Inch, (5) 1/2 Inch Hubs, Cubic Inches: 31, Die Cast, Includes: Closure Plugs, Ground Screw, & Mounting Lugs.

Weatherproof Outlet Box, 2-Gang, Depth: 2 Inch, (5) 1/2 Inch Hubs, Cubic Inches: 31, Die Cast, Includes: Closure Plugs, Ground Screw, & Mounting Lugs.

Also known as: 050169533710, 5337-1, RAC53371

Features & Benefits

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 1/2 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specifications

Gangs: 2
Depth: 2 in
Color: White
Cubic Inches: 31 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Color: White
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Depth: 2 in
Cubic Inches: 31 in³
Threaded Outlet Diameter: 1/2 in