Hook-Up Wire, 12 AWG, Red

Item #: 0851949

Cat #: 12UL3173REDA

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Hook-Up Wire, 12 AWG, Insulation: Cross-Linked Polyethylene (XLPE), Red (Item 73-12-K65T)

Overview

Hook-Up Wire, 12 AWG, Insulation: Cross-Linked Polyethylene (XLPE), Red (Item 73-12-K65T)
Also known as: 12UL3173REDA

Specifications

Color: Red
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Jacket: CPE
Color: Red
Material: Copper
Jacket: CPE
Gauge: 12 AWG
Volts AC: 600