Wireway 45° Elbow, Type 1, Lay-In, Combo Opening, 8" x 8", Steel, Gray

Item #: 0851926

Cat #: 8845 L COMBO

UPC: 782051110562

$ 265.87 EA
Company wide:
0 in stock
Documents & Guides
B-line 8845lcombo Wireway Elb

Overview

B-line 8845lcombo Wireway Elb
Also known as: 782051110562, 8845 L COMBO, CIR8845LCOMBO

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 45°
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 45°