Vanled Frosted 10W Neutral LED 120-277V W Flat Lens Bronze

Item #: 0851924

Cat #: VANLED10NFFR

UPC: 019813584492

$ 452.93 EA
Company wide:
0 in stock
Documents & Guides
RAB VANLED10NFFR

Overview

RAB VANLED10NFFR
Also known as: 019813584492, VANLED10NFFR, RABVANLED10NFFR

Specifications

Color Rendering Index (CRI): 78
Wattage: 10
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 78
Color Temperature: 4000 (Cool White)
Wattage: 10
Color: Bronze