Freedom, Irrigation, Pump Panel, Size N3, 480V

Item #: 0851890

Cat #: ECP5532CAG-R63/E

UPC: 786685455938

$ 2331.93 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 3, Pump Panel, Irrigation, Rotary Disconnect, 100 Amp HMCPE Circuit Breaker, 50 Maximum Hp @ 480V, Electronic Overload Relay, 20 - 100 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Not rated for service entrance for PG&E***

Overview

NEMA Size 3, Pump Panel, Irrigation, Rotary Disconnect, 100 Amp HMCPE Circuit Breaker, 50 Maximum Hp @ 480V, Electronic Overload Relay, 20 - 100 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Not rated for service entrance for PG&E***

Eaton’s irrigation pump controllers are combination starters designed to meet the requirements of the agricultural industry. The enclosure is UL Type 3R rated to provide weathertight protection and is available in two sizes. Irrigation application specific accessories and modifications are available to fit the customer’s requirements.

Also known as: 786685455938, ECP5532CAG-R63/E, CUTECP5532CAGR63E

Specifications

Family / Style: Freedom
Phase: 3
Type: Electronic Overload, Pump Panel, Irrigation
Poles: 3
Amps: 100
Volts AC Control: 480
Horsepower: 50
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Type: Electronic Overload, Pump Panel, Irrigation
Amps: 100
Horsepower: 50
Phase: 3
Poles: 3
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R