HKD 3P 400A ST 110-240VAC/110-125VDC L&L

Item #: 0851844

Cat #: HKD3400S10

UPC: 786679079355

$ 14934.58 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, HKD, Fixed thermal and magnetic trips, Three-pole, 400A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line/load, 208-380 Vac or 110-127 Vdc rear w/ left pigtail

Overview

Eaton Series C complete molded case circuit breaker, K-frame, HKD, Fixed thermal and magnetic trips, Three-pole, 400A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line/load, 208-380 Vac or 110-127 Vdc rear w/ left pigtail

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679079355, HKD3400S10, CUTHKD3400S10

Specifications

Mounting: Panel
Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 400
Interrupt Rating DC: 65 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA