Mounting Bracket, for 3PH, Encapsulated Transformers, 11-20KVA

Item #: 0851809

Cat #: PL79911

UPC: 047503460160

$ 286.86 EA
Company wide:
0 in stock
Documents & Guides
Mounting Bracket, Wall, for 3-Phase, Encapsulated Transformers, 11 - 20 KVA

Overview

Mounting Bracket, Wall, for 3-Phase, Encapsulated Transformers, 11 - 20 KVA
Also known as: 047503460160, PL79911, ACMPL79911

Specifications

Phase: 3
Type: Mounting Kit, Wall Mount Bracket
Volt Amps: 20kVA, 11kVA
Standards: California Proposition 65
Phase: 3
Volt Amps: 20kVA, 11kVA
Type: Mounting Kit, Wall Mount Bracket
Standards: California Proposition 65