C-h E59-m30c129d01-d2 Misc

Item #: 0851784

Cat #: E59-M30C129D01-D2

UPC: 782116183821

$ 420.83 EA
Company wide:
0 in stock
Documents & Guides
30mm Iprox Clone, Dc, Uns 29mm Sn, Nc Micro Pigtail

Overview

30mm Iprox Clone, Dc, Uns 29mm Sn, Nc Micro Pigtail
Also known as: 782116183821, E59-M30C129D01-D2, CUTE59M30C129D01D2

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4